Menu Search
HAMMOND MANUFACTURING #166F12B

Power Transformer, 0.0036 KVA, 115VAC, 12VAC CT, 0.3A

SKU # 62398002471 Manufacturer Series: Series 166
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 12VAC CT
Output Rating, Current: 0.3A
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 1.38 x 2.38 x 1.38 in.
KVA: 0.0036 KVA
Case Style: Open