Menu Search
HAMMOND MANUFACTURING #266F12C

Power Transformer, 0.0042 KVA, 117/234VAC, 50/60 Hz

SKU # 62398002490 Manufacturer Series: Series 266
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 12VAC CT (Series), 6VAC (Parallel)
Output Rating, Current: 0.35A (Series), 0.7A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 1.43 in. H x 2.38 in. W x 1.48 in. D
KVA: 0.0042 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 0.4 lb.