Menu Search
HAMMOND MANUFACTURING #166EA24

Power Transformer, 0.0048 KVA, 115VAC, 24VAC CT, 0.2A

SKU # 62398002460 Manufacturer Series: Series 166
RoHS Compliant
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 24VAC CT
Output Rating, Current: 0.2A
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 1.38 x 2.38 x 1.5 in.
KVA: 0.0048 KVA
Case Style: Open