Menu Search
HAMMOND MANUFACTURING #266EA24

Power Transformer, 0.0048 KVA, 117/234VAC, 50/60 Hz

SKU # 62398080916 Manufacturer Series: Series 266
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 24VAC CT (Series), 12VAC (Parallel)
Output Rating, Current: 0.2A (Series), 0.4A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 1.45 in. H x 2.38 in. W x 1.60 in. D
KVA: 0.0048 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 0.45 lb.