Menu Search
HAMMOND MANUFACTURING #262A12

Power Transformer, 0.006 KVA, 115VAC, 125VAC CT/12.6VAC

SKU # 62398024188 Manufacturer Series: Series 262
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plate and Filament or Bias Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 125VAC CT/12.6VAC
Output Rating, Current: 0.015A/0.3A
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Single Primary Winding, Dual Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 1.70 in. H x 2.81 in. W x 1.46 in. D
KVA: 0.0060 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)