Menu Search
HAMMOND MANUFACTURING #266GD12

Power Transformer, 0.0084 KVA, 117/234VAC, 50/60 Hz

SKU # 62398080919 Manufacturer Series: Series 266
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 12VAC CT (Series), 6VAC (Parallel)
Output Rating, Current: 0.7A (Series), 1.4A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 1.69 in. H x 2.82 in. W x 1.69 in. D
KVA: 0.0084 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 0.76 lb.