Menu Search
HAMMOND MANUFACTURING #166F36A

Power Transformer, 0.0108 KVA, 117VAC, 36VAC CT, 0.3A

SKU # 62398003677 Manufacturer Series: Series 166
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 117VAC
Volts, Secondary: 36VAC CT
Output Rating, Current: 0.3A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 1.69 x 2.81 x 1.63 in.
KVA: 0.0108 KVA
Case Style: Open