Menu Search
HAMMOND MANUFACTURING #262E12

Power Transformer, 0.018 KVA, 115VAC, 120VAC CT/12.6VAC

SKU # 62398027360 Manufacturer Series: Series 262
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plate and Filament or Bias Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 120VAC CT/12.6VAC
Output Rating, Current: 0.087A/0.6A
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Single Primary Winding, Dual Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2 x 3.25 x 2 in.
KVA: 0.0180 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Weight: 1.3 lb.