The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #266G36

Power Transformer, 0.018 KVA, 117/234VAC, 50/60 Hz, Open

SKU # 62398080956 Manufacturer Series: Series 266
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 36VAC CT (Series), 18VAC (Parallel)
Output Rating, Current: 0.5A (Series), 1A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 2.00 in. H x 3.25 in. W x 2.06 in. D
KVA: 0.0180 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 1.07 lb.