Menu Search
HAMMOND MANUFACTURING #266M6

Power Transformer, 0.0189 KVA, 117/234VAC, 50/60 Hz

SKU # 62398080936 Manufacturer Series: Series 266
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 6.3VAC CT (Series), 3.15VAC (Parallel)
Output Rating, Current: 3A (Series), 6A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 2.00 in. H x 3.25 in. W x 2.06 in. D
KVA: 0.0189 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 1.15 lb.