Menu Search
HAMMOND MANUFACTURING #261D6

Power Transformer, 0.0194 KVA, 115/230VAC, 0.05A/1.1A

SKU # 62398028414 Manufacturer Series: Series 261
RoHS Compliant
Type: Plate and Filament or Bias Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 250VAC CT/6.3VAC
Output Rating, Current: 0.05A/1.1A
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2 x 3.25 x 2 in.
KVA: 0.0194 KVA
Wiring: Series/Parallel
Weight: 1.5 lb.