Menu Search
HAMMOND MANUFACTURING #166JB24

Power Transformer, 0.024 KVA, 115VAC, 24VAC CT, 1A

SKU # 62398002476 Manufacturer Series: Series 166
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 24VAC CT
Output Rating, Current: 1A
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2 x 3.25 x 1.75 in.
KVA: 0.0240 KVA
Case Style: Open