Menu Search
HAMMOND MANUFACTURING #166J25C

Power Transformer, 0.025 KVA, 117VAC, 25VAC, 1A, Open

SKU # 62398003674 Manufacturer Series: Series 166
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 117VAC
Volts, Secondary: 25VAC
Output Rating, Current: 1A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2 x 3.25 x 2 in.
KVA: 0.0250 KVA
Case Style: Open