Menu Search
HAMMOND MANUFACTURING #363AX

Power Transformer, 0.032 KVA, 200VAC CT/5VAC CT, 50/60 Hz

SKU # 62398000790 Manufacturer Series: Series 300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Plate and Filament Power Transformer
Volts, Primary: 100/110/120/200/220/230/240VAC
Volts, Secondary: 200VAC CT/5VAC CT
Output Rating, Current: 0.115A/2A
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Vertical, Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 2.75 in.
KVA: 0.0320 KVA
Wiring: Series/Parallel