Menu Search
HAMMOND MANUFACTURING #261GE6

Power Transformer, 0.045 KVA, 115/230VAC, 0.13A/2A

SKU # 62398028423 Manufacturer Series: Series 261
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plate and Filament or Bias Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 250VAC CT/6.3VAC
Output Rating, Current: 0.13A/2A
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 2.63 in. H x 4.00 in. W x 2.25 in. D
KVA: 0.0450 KVA
Wiring: Series/Parallel
Weight: 2 lb.