Menu Search
HAMMOND MANUFACTURING #187E10

Power Transformer, 0.05 KVA, 115VAC, 10VAC CT, 5A, Open

SKU # 62398076128 Manufacturer Series: Series 187
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 10VAC CT
Output Rating, Current: 5A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Solder Lug or Quick Connect
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.25 in. H x 3.68 in. W x 1.81 in. D
KVA: 0.0500 KVA
Case Style: Open