Menu Search
HAMMOND MANUFACTURING #266LA25

Power Transformer, 0.0504 KVA, 117/234VAC, 2A (Series)

SKU # 62398003667 Manufacturer Series: Series 266
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 25.2VAC CT (Series)
Output Rating, Current: 2A (Series)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2.13 in.
KVA: 0.0504 KVA
Wiring: Series/Parallel (Primary), Series (Secondary)
Case Style: Open
Weight: 2.69 lb.