Menu Search
HAMMOND MANUFACTURING #266L28

Power Transformer, 0.056 KVA, 117/234VAC, 50/60 Hz, Open

SKU # 62398080931 Manufacturer Series: Series 266
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 28VAC CT (Series), 14VAC (Parallel)
Output Rating, Current: 2A (Series), 4A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.06 in. H x 2.50 in. W x 2.50 in. D
KVA: 0.0560 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 2.75 lbs