Menu Search
HAMMOND MANUFACTURING #260A6

Power Transformer, 0.057 KVA, 117VAC, 740VAC CT/6.3VAC CT

SKU # 62398024189 Manufacturer Series: Series 260
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plate and Filament Power Transformer
Volts, Primary: 117VAC
Volts, Secondary: 740VAC CT/6.3VAC CT
Output Rating, Current: 0.06A/2A
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Single Primary Winding, Dual Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.00 in. H x 2.50 in. W x 2.16 in. D
KVA: 0.0570 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Open