Menu Search
HAMMOND MANUFACTURING #186E120

Power Transformer, 0.06 KVA, 115/230VAC, 120VAC CT, 0.5A

SKU # 62398030252 Manufacturer Series: Series 186
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 120VAC CT
Output Rating, Current: 0.5A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin, Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Solder Lug or Quick Connect
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.25 in. H x 3.68 in. W x 1.81 in. D
KVA: 0.0600 KVA
Wiring: Series/Parallel
Case Style: Open