Menu Search
HAMMOND MANUFACTURING #185E20

Power Transformer, 0.08 KVA, 115/230VAC, 50/60 Hz

SKU # 62398049224 Manufacturer Series: Series 185
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 20VAC CT (Series), 10VAC (Parallel)
Output Rating, Current: 4A (Series), 8A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Solder Lug or Quick Connect
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: 3.00 in. H x 2.50 in. W x 2.61 in. D
KVA: 0.0800 KVA
Wiring: Series/Parallel
Weight: 2.5 lb.