Menu Search
HAMMOND MANUFACTURING #370DX

Power Transformer, 0.086 KVA, 550VAC CT/5VAC CT/6.3VAC CT

SKU # 62398000795 Manufacturer Series: Series 300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Plate and Filament Power Transformer
Volts, Primary: 100/110/120/200/220/230/240VAC
Volts, Secondary: 550VAC CT/5VAC CT/6.3VAC CT
Output Rating, Current: 0.104A/2A/3A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Vertical, Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 3.25 in.
KVA: 0.0860 KVA
Wiring: Series/Parallel