Menu Search
HAMMOND MANUFACTURING #374AXP

Power Transformer, 0.136 KVA, 100/110/120/200/220/240VAC

SKU # 62398002445 Manufacturer Series: 300P
RoHS Compliant
Type: High Voltage Plate and Filament Power Transformer
Volts, Primary: 100/110/120/200/220/240VAC
Volts, Secondary: 720VAC CT/5VAC CT/6.3VAC CT
Output Rating, Current: 0.138A/3A/3.5A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.25 in. H x 3.31 in. W x 3.88 in. D
KVA: 0.1360 KVA
Wiring: Series/Parallel
Case Style: Enclosed