You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #379X

Power Transformer, 0.193 KVA, 850VAC CT/5VAC CT/6.3VAC CT

SKU # 62398000810 Manufacturer Series: Series 300
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Plate and Filament Power Transformer
Volts, Primary: 100/110/120/200/220/230/240VAC
Volts, Secondary: 850VAC CT/5VAC CT/6.3VAC CT
Output Rating, Current: 0.173A/3A/5A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Vertical, Chassis
Terminals: Wire Leads
Dimensions: 4.56 in. H x 3.75 in. W x 4.19 in. D
KVA: 0.1930 KVA
Wiring: Series/Parallel