Menu Search
HAMMOND MANUFACTURING #714A

Power Transformer, 0.2 KVA, 117/234VAC, 1020VAC CT

SKU # 62398003653 Manufacturer Series: Series 700
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 1020VAC CT
Output Rating, Current: 0.196A (CCS), 0.288A (ICAS)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.80 in. H x 3.13 in. W x 4.19 in. D
KVA: 0.2000 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Enclosed
Weight: 5.5 lb.