Menu Search
HAMMOND MANUFACTURING #260M

Power Transformer, 0.248 KVA, 100/120/220/240VAC, Open

SKU # 62398000818 Manufacturer Series: Series 260
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plate and Filament Power Transformer
Volts, Primary: 100/120/220/240VAC
Volts, Secondary: 700VAC CT/5VAC/6.3VAC CT
Output Rating, Current: 0.288A/3A/5A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.75 in. H x 4.50 in. W x 3.25 in. D
KVA: 0.2480 KVA
Wiring: Series/Parallel
Case Style: Open