Menu Search
HAMMOND MANUFACTURING #726A

Power Transformer, 0.312 KVA, 117/234VAC, 1780VAC CT

SKU # 62398003660 Manufacturer Series: Series 700
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 1780VAC CT
Output Rating, Current: 0.202A (CCS), 0.299A (ICAS)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 4.53 in. H x 3.75 in. W x 4.94 in. D
KVA: 0.3120 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Enclosed
Weight: 12 lb.