Menu Search
HAMMOND MANUFACTURING #724A

Power Transformer, 0.345 KVA, 117/234VAC, 1500VAC CT

SKU # 62398003659 Manufacturer Series: Series 700
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 1500VAC CT
Output Rating, Current: 0.226A (CCS), 0.339A (ICAS)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 4.50 in. H x 3.75 in. W x 5.25 in. D
KVA: 0.3450 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Enclosed
Weight: 12 lb.