Menu Search
HAMMOND MANUFACTURING #737

Power Transformer, 1.2 KVA, 115VAC, 3000VAC CT, 50/60 Hz

SKU # 62398028690 Manufacturer Series: Series 700
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 3000VAC CT
Output Rating, Current: 0.4A (CCS), 0.6A (ICAS)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 6.50 in. H x 5.00 in. W x 7.00 in. D
KVA: 1.2000 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Enclosed
Weight: 28.5 lb.