You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #290PAZ

Power Transformer, 100/120/220/230/240VAC, 0.14A/2A/3A

SKU # 62398024018 Manufacturer Series: Series 290
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 100/120/220/230/240VAC
Volts, Secondary: 580VAC CT/6.3VAC/6.3VAC CT
Output Rating, Current: 0.14A/2A/3A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Paper, Single Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.63 in. H x 3.75 in. W x 3.13 in. D
Wiring: Parallel (Primary), Series/Parallel (Secondary)