(0)

HAMMOND MANUFACTURING #166K25

Power Transformer, 115V AC Primary, 25V AC Secondary

SKU: 62398023160
Manufacturer Series: 166 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 25V AC
Output Rating, Current: 1.5A
Power Rating: 37.5 VA
Frequency: 60 Hz
Construction Style: Open Frame
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.31 in. H x 3.69 in. W x 1.88 in. D
Description
Transformer; Power; 115V AC Primary; 25V AC Secondary; 1.5A Output; 37.5 VA; 60 Hz; Open Frame; Chassis Mounting; Wire Leads Terminals; 2.31 in. Height x 3.69 in. Width x 1.88 in. Depth