Menu Search
HAMMOND MANUFACTURING #290CAZ

Power Transformer, 117VAC, 625VAC CT/6.3VAC, 0.1A/3A

SKU # 62398093055 Manufacturer Series: Series 290
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 117VAC
Volts, Secondary: 625VAC CT/6.3VAC
Output Rating, Current: 0.1A/3A
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Bobbin, Single Primary Winding, Dual Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.79 in. H x 3.13 in. W x 3.69 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)