Menu Search
HAMMOND MANUFACTURING #290HX

Power Transformer, 120/220/240VAC, 100W, 0.42A/0.05A/7A

SKU # 62398009426 Manufacturer Series: Series 290
RoHS Compliant
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120/220/240VAC
Volts, Secondary: 350VAC CT/98VAC/6.3VAC CT
Output Rating, Current: 0.42A/0.05A/7A
Power Rating: 100W
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Paper, Single Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.53 in. H x 3.75 in. W x 4.20 in. D
Wiring: Series/Parallel