Menu Search
HAMMOND MANUFACTURING #290ABX

Power Transformer, 120/240VAC, 5W, 0.1A/0.095A/1.25A/5A

SKU # 62398093070 Manufacturer Series: Series 290
RoHS Compliant
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120/240VAC
Volts, Secondary: 293.5VAC/34VAC CT/9VAC/6.3VAC
Output Rating, Current: 0.1A/0.095A/1.25A/5A
Power Rating: 5W
Frequency: 50/60 Hz
Number of Outputs: 4
Construction Style: Bobbin, Dual Primary Winding, Quad Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.00 in. H x 2.50 in. W x 2.90 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)