Menu Search
HAMMOND MANUFACTURING #290CEZ

Power Transformer, 120/240VAC, 600VAC CT/25VAC/6.3VAC

SKU # 62398028422 Manufacturer Series: Series 290
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120/240VAC
Volts, Secondary: 600VAC CT/25VAC/6.3VAC
Output Rating, Current: 0.12A/0.25A/4A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Bobbin, Dual Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.00 in. H x 2.50 in. W x 3.61 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)