Menu Search
HAMMOND MANUFACTURING #290ACX

Power Transformer, 120VAC, 300VAC/34VAC CT/9VAC/6.6VAC

SKU # 62398028413 Manufacturer Series: Series 290
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120VAC
Volts, Secondary: 300VAC/34VAC CT/9VAC/6.6VAC
Output Rating, Current: 0.1A/0.1A/1.5A/1.5A
Frequency: 60 Hz
Number of Outputs: 4
Construction Style: Bobbin, Single Primary Winding, Quad Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.00 in. H x 2.50 in. W x 2.90 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)