Menu Search
HAMMOND MANUFACTURING #290RX

Power Transformer, 120VAC, 337VAC CT/54VAC/6.4VAC, 100W

SKU # 62398025262 Manufacturer Series: Series 290
RoHS Compliant
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120VAC
Volts, Secondary: 337VAC CT/54VAC/6.4VAC
Output Rating, Current: 1.1A/0.25A/3A
Power Rating: 100W
Frequency: 60 Hz
Number of Outputs: 3
Construction Style: Paper, Single Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.60 in. H x 3.76 in. W x 5.58 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)