Menu Search
HAMMOND MANUFACTURING #290EAZ

Power Transformer, 120VAC, 365VAC CT/6.3VAC/27.5VAC

SKU # 62398093060 Manufacturer Series: Series 290
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120VAC
Volts, Secondary: 365VAC CT/6.3VAC/27.5VAC
Output Rating, Current: 0.85A/4A/0.1A
Power Rating: 100W
Frequency: 60 Hz
Number of Outputs: 3
Construction Style: Bobbin, Single Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.50 in. H x 3.75 in. W x 4.44 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)