Menu Search
HAMMOND MANUFACTURING #290DEX

Power Transformer, 240VAC, 50W, 0.23A/3A/4A, 50/60 Hz

SKU # 62398025225 Manufacturer Series: Series 290
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 240VAC
Volts, Secondary: 650VAC CT/50V TAP/5VAC/6.3VAC CT
Output Rating, Current: 0.23A/3A/4A
Power Rating: 50W
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Bobbin, Single Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.13 in. H x 3.44 in. W x 4.06 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)