You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #289ET

Step Down Isolation Transformer, 0.75 KVA, 240VAC, 120VAC

SKU # 62398000819 Manufacturer Series: Series 289
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Step Down Isolation Transformer
Volts, Primary: 240VAC
Volts, Secondary: 120VAC
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Single Primary and Secondary Winding
Mounting: Plug-In
Terminals: Wire Leads
Dimensions: 5.00 in. H x 7.50 in. W x 10.25 in. D
KVA: 0.7500 KVA
Phase: 1
Case Style: Ventilated