Menu Search
HAMMOND MANUFACTURING #1182E110

Toroidal Power Transformer, 0.03 KVA, 117/234VAC

SKU # 62398053126 Manufacturer Series: 1182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 220VAC CT (Series), 110VAC (Parallel)
Output Rating, Current: 0.14A (Series), 0.27A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 1.50 in. ID x 3.00 in. OD x 1.25 in. H
KVA: 0.0300 KVA
Wiring: Series/Parallel
Weight: 1.1 lb.