Menu Search
HAMMOND MANUFACTURING #182P15

Toroidal Power Transformer, 0.16 KVA, 117/234VAC

SKU # 62398027226 Manufacturer Series: Series 182
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 30VAC CT (Series), 15VAC (Parallel)
Output Rating, Current: 5.33A (Series), 10.66A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.43 in. OD x 1.73 in. H
KVA: 0.1600 KVA
Wiring: Series/Parallel
Weight: 3.87 lb.