Menu Search
HAMMOND MANUFACTURING #1182S12

Toroidal Power Transformer, 0.225 KVA, 117/234VAC

SKU # 62398053165 Manufacturer Series: 1182
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 24VAC CT (Series), 12VAC (Parallel)
Output Rating, Current: 9.38A (Series), 18.76A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 1.62 in. ID x 4.50 in. OD x 1.88 in. H
KVA: 0.2250 KVA
Wiring: Series/Parallel
Weight: 4.7 lb.