Menu Search
HAMMOND MANUFACTURING #1182T30

Toroidal Power Transformer, 0.75 KVA, 117/234VAC

SKU # 62398053193 Manufacturer Series: 1182
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 60VAC CT (Series), 30VAC (Parallel)
Output Rating, Current: 12.5A (Series), 25A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.45 in. ID x 5.88 in. OD x 2.88 in. H
KVA: 0.7500 KVA
Wiring: Series/Parallel
Weight: 12.90 lbs