Menu Search
HAMMOND MANUFACTURING #1182T60P

Toroidal Power Transformer, 1.5 KVA, 117/234VAC, 50/60 Hz

SKU # 62398027002 Manufacturer Series: 1182
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 120VAC CT (Series), 60VAC (Parallel)
Output Rating, Current: 12.5A (Series), 25A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 7.25 in. OD x 3.25 in. H
KVA: 1.5000 KVA
Wiring: Series/Parallel
Weight: 23.20 lbs