Menu Search
HAMMOND MANUFACTURING #117K4

Transformer, Audio; 25VAC Primary; Chassis Mount; 4 VA

SKU # 62398018670 Manufacturer Series: 117 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Volts, Primary: 25V AC
Power Rating: 4 VA
Mounting: Chassis
Terminals: Solder
Dimensions: HxWxD: 1.69 x 2.81 x 1.5 in.
Weight: 0.6 lb.

HMN 117K4 LINE-MATCHING-AUDIO-TFM

Additional Info: Voice Coil Impedance: 8.0 Ohms, Audio Power Taps: 4, 2, 1, 1/2, 1/4W