Menu Search
HAMMOND MANUFACTURING #117K8

Transformer, Audio; 25VAC Primary; Chassis Mount; 8 VA

SKU # 62398018710 Manufacturer Series: 117 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Volts, Primary: 25V AC
Power Rating: 8 VA
Mounting: Chassis
Terminals: Solder
Dimensions: HxWxD: 2 x 3.25 x 1.75 in.
Weight: 0.6 lb.

HMN 117K8 LINE-MATCHING-AUDIO-TFM

Additional Info: Voice Coil Impedance: 8.0 Ohms, Audio Power Taps: 8, 4, 2, 1, 1/2W