Menu Search
HAMMOND MANUFACTURING #117F2

Transformer, Audio; 70VAC Primary; Chassis Mount; 2 VA

SKU # 62398018610 Manufacturer Series: 117 Series
RoHS Compliant
Type: Audio Transformer
Volts, Primary: 70V AC
Power Rating: 2 VA
Mounting: Chassis
Terminals: Solder
Dimensions: HxWxD: 1.38 x 2.38 x 1.38 in.
Weight: 2 lb.

HMN 117F2 LINE-MATCHING-AUDIO-TFM

Additional Info: Voice Coil Impedance: 8.0 Ohms, Audio Power Taps: 2, 1, 1/2, 1/4W