Menu Search
HAMMOND MANUFACTURING #560J

Transformer, Audio; PC Pin Terminals; 0.85H x 1.33W x 1.64 in. D

SKU # 62398027970 Manufacturer Series: 560 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Construction Style: Humbucking
Mounting: Through Hole
Terminals: PC Pin
Dimensions: HxWxD: 0.85 x 1.33 x 1.64 in.
Weight: 0.25 lb.

HMN 560J AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 150/600 Ohms, Secondary Impedance: 1200/4800 Ohms, Pin Size: 0.025 in. Square x 0.50 in. L