Menu Search
HAMMOND MANUFACTURING #102D

Transformer, Audio; Pin Type Terminals; 0.002 VA

SKU # 62398017890 Manufacturer Series: 102 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 0.002 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Pin Type
Insulation Class Rating: Class S
Dimensions: HxWxD: 0.5 x 0.57 x 0.57 in.
Weight: 0.02 lb.

HMN 102D MINI-AUDIO-TRANSFORMER

Additional Info: Pin Size: 0.025 in. Square x 0.130 in. Length, Primary Impedance: 600 Ohms, Secondary Impedance: 1500 Ohms